ProductPage

ECON® Ball valve Type: 7522 Steel Internal thread (NPT) Class 300/600

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/4" (8) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/4" (8) ERIKS Item #: EC0752201/4SPND

Catalogue item no 1: 10039794

Estimated delivery date 18-07-2024 
Price (Per piece):
£42.34
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/8" (10) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/8" (10) ERIKS Item #: EC0752203/8SPND

Catalogue item no 1: 10039795

Estimated delivery date 16-05-2024 
Price (Per piece):
£44.42
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/2" (15) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1/2" (15) ERIKS Item #: 13278851

Catalogue item no 1: 10647975

Estimated delivery date 18-07-2024 
Price (Per piece):
£48.36
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 3/4" (20) ERIKS Item #: EC0752203/4SPNE

Catalogue item no 1: 10039786

Estimated delivery date 16-05-2024 
Price (Per piece):
£49.49
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 3/4" (20) ERIKS Item #: EC0752203/4SPND

Catalogue item no 1: 10039797

Estimated delivery date 16-05-2024 
Price (Per piece):
£66.69
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1" (25) ERIKS Item #: 13278853

Catalogue item no 1: 10647974

Estimated delivery date 18-07-2024 
Price (Per piece):
£83.11
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: EC0752211/2SPNE

Catalogue item no 1: 10039789

Estimated delivery date 16-05-2024 
Price (Per piece):
£105.89
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (NPT) 1.1/2" (40) ERIKS Item #: 13278855

Catalogue item no 1: 10647973

Estimated delivery date 18-07-2024 
Price (Per piece):
£117.28
Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 2" (50) ECON® Ball valve Type: 7522 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (NPT) 2" (50) ERIKS Item #: EC075220002SPNE

Catalogue item no 1: 10039790

Estimated delivery date 16-05-2024 
Price (Per piece):
£142.82
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)

Related

  • ERIKS item #:     13470407

    Catalogue item no 1: 8954701

    Estimated delivery date 16-05-2024 
    Price (Per piece):
    £18.58