ProductPage

ECON® Ball valve Type: 7442 Stainless steel Internal thread (BSPP) Class 300/600

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Chemical, Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (16 of the 16 items displayed)
Page Size   
Next
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/8" (10) ERIKS Item #: 13278899

Catalogue item no 1: 10647964

Estimated delivery date 15-07-2024 
Price (Per piece):
£53.84
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13278896

Catalogue item no 1: 10647961

Estimated delivery date 15-07-2024 
Price (Per piece):
£54.06
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13278909

Catalogue item no 1: 10647965

Estimated delivery date 15-07-2024 
Price (Per piece):
£59.25
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13278898

Catalogue item no 1: 10647962

Estimated delivery date 15-07-2024 
Price (Per piece):
£77.04
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1" (25) ERIKS Item #: 13278904

Catalogue item no 1: 10647966

Estimated delivery date 15-07-2024 
Price (Per piece):
£74.40
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1" (25) ERIKS Item #: 13278893

Catalogue item no 1: 10647968

Estimated delivery date 15-07-2024 
Price (Per piece):
£98.10
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13278901

Catalogue item no 1: 10647969

Estimated delivery date 15-07-2024 
Price (Per piece):
£130.66
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0744211/2RRBEN

Catalogue item no 1: 9757391

Estimated delivery date 13-05-2024 
Price (Per piece):
£127.06
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13278900

Catalogue item no 1: 10647971

Estimated delivery date 15-07-2024 
Price (Per piece):
£171.56
Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 7442 Stainless steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 2" (50) ERIKS Item #: EC074420002RRBEN

Catalogue item no 1: 9757547

Estimated delivery date 13-05-2024 
Price (Per piece):
£171.71
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (16 of the 16 items displayed)
Page Size   
Next

Related

  • ERIKS item #:     13470407

    Catalogue item no 1: 8954701

    Estimated delivery date 13-05-2024 
    Price (Per piece):
    £18.58