ProductPage

ECON® Ball valve Type: 7422 Steel Internal thread (BSPP) Class 300/600

Product documents

Document Document type
Product 3D image Download  
Product Brochure 01 Econ Premium 3-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial and maritime applications.
  • Liquid and gaseous media.

Recommended in: Chemical

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (15 of the 15 items displayed)
Page Size   
Next
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0742201/4SPBD

Catalogue item no 1: 10027819

Estimated delivery date 13-05-2024 
Price (Per piece):
£44.35
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1/2" (15) ERIKS Item #: 13278832

Catalogue item no 1: 10647953

Estimated delivery date 15-07-2024 
Price (Per piece):
£48.56
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0742203/4SPBE

Catalogue item no 1: 10027812

Estimated delivery date 13-05-2024 
Price (Per piece):
£49.76
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 3/4" (20) ERIKS Item #: 13278833

Catalogue item no 1: 10647955

Estimated delivery date 15-07-2024 
Price (Per piece):
£62.72
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1" (25) ERIKS Item #: 13278810

Catalogue item no 1: 10647959

Estimated delivery date 15-07-2024 
Price (Per piece):
£64.21
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1" (25) ERIKS Item #: 13278834

Catalogue item no 1: 10647958

Estimated delivery date 15-07-2024 
Price (Per piece):
£81.46
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13278824

Catalogue item no 1: 10647954

Estimated delivery date 15-07-2024 
Price (Per piece):
£77.71
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: 13278835

Catalogue item no 1: 10647951

Estimated delivery date 15-07-2024 
Price (Per piece):
£113.22
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Reduced bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0742211/2SPBE

Catalogue item no 1: 10027814

Estimated delivery date 13-05-2024 
Price (Per piece):
£99.18
Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7422 Steel/TF 4103/FPM (FKM) Full bore Handle Class 600 Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: 13278836

Catalogue item no 1: 10647956

Estimated delivery date 15-07-2024 
Price (Per piece):
£144.05
Norm: ASME
Construction type: 2-way
Housing construction: 3-part
Housing material: Steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: Class 600
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (15 of the 15 items displayed)
Page Size   
Next

Related