ProductPage

ECON® Ball valve Type: 7752ISO Stainless steel Internal thread (BSPP) 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Compressed air, central heating systems, water, fuel and slightly corrosive systems up to a maximum of 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0775201/4LM1A

Catalogue item no 1: 6211247

Catalogue item no 2: W37D-51811

Estimated delivery date 17-07-2024 
Price (Per piece):
£31.74
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0775203/8LM1A

Catalogue item no 1: 6052872

Catalogue item no 2: W37D-51814

Estimated delivery date 15-05-2024 
Price (Per piece):
£34.84
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0775201/2LM1A

Catalogue item no 1: 5759517

Catalogue item no 2: W37D-51810

Estimated delivery date 17-07-2024 
Price (Per piece):
£35.86
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0775203/4LM1A

Catalogue item no 1: 6211248

Catalogue item no 2: W37D-51813

Estimated delivery date 17-07-2024 
Price (Per piece):
£40.43
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: EC077520001LM1A

Catalogue item no 1: 4644517

Catalogue item no 2: W37D-51805

Estimated delivery date 17-07-2024 
Price (Per piece):
£52.81
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0775211/4LM1A

Catalogue item no 1: 3819365

Catalogue item no 2: W37D-51818

Estimated delivery date 15-05-2024 
Price (Per piece):
£63.73
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ERIKS Item #: EC077520002LM1A

Catalogue item no 1: 6052863

Catalogue item no 2: W37D-51807

Estimated delivery date 17-07-2024 
Price (Per piece):
£119.74
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: EC0775221/2LM1A

Catalogue item no 1: 9672487

Estimated delivery date 15-05-2024 
Price (Per piece):
£210.65
Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) ECON® Ball valve Type: 7752ISO Stainless steel/PTFE/FPM (FKM) Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) ERIKS Item #: EC077520003LM1A

Catalogue item no 1: 6052865

Catalogue item no 2: W37D-51808

Estimated delivery date 15-05-2024 
Price (Per piece):
£308.04
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Secondary spindle seal material: FPM (FKM)
Clear filter      (9 of the 9 items displayed)

Related

  • ERIKS item #:     13419487

    Catalogue item no 1: 10704430

    Estimated delivery date 17-07-2024 
    Price (Per piece):
    £17.46