ProductPage

ECON® Ball valve Type: 7752 Stainless steel Internal thread (NPT) 1000 PSI WOG

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Technical information
Construction
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (10 of the 10 items displayed)
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/4" (8) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/4" (8) ERIKS Item #: EC0775201/4LM22G

Catalogue item no 1: 5009493

Catalogue item no 2: W37D-50737

In Stock
Price (Per piece):
£17.55
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/8" (10) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/8" (10) ERIKS Item #: EC0775203/8LM22G

Catalogue item no 1: 5009494

Catalogue item no 2: W37D-50738

Estimated delivery date 10-05-2024 
Price (Per piece):
£18.17
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15) ERIKS Item #: EC0775201/2LM22G

Catalogue item no 1: 5009495

Catalogue item no 2: W37D-50739

In Stock
Price (Per piece):
£19.78
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/4" (20) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3/4" (20) ERIKS Item #: EC0775203/4LM22G

Catalogue item no 1: 5009496

Catalogue item no 2: W37D-50740

Estimated delivery date 15-11-2024 
Price (Per piece):
£25.01
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25) ERIKS Item #: EC077520001LM22G

Catalogue item no 1: 5009497

In Stock
Price (Per piece):
£29.89
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ERIKS Item #: EC0775211/4LM22G

Catalogue item no 1: 5009498

Catalogue item no 2: W37D-50742

Estimated delivery date 10-05-2024 
Price (Per piece):
£37.58
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ERIKS Item #: EC0775211/2LM22G

Catalogue item no 1: 5009499

Catalogue item no 2: W37D-50743

Estimated delivery date 10-05-2024 
Price (Per piece):
£56.58
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 2" (50) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 2" (50) ERIKS Item #: EC077520002LM22G

Catalogue item no 1: 5009500

Catalogue item no 2: W37D-50744

Estimated delivery date 10-05-2024 
Price (Per piece):
£69.83
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 2.1/2" (65) ERIKS Item #: EC0775221/2LM22G

Catalogue item no 1: 5009501

Catalogue item no 2: W37D-50745

Estimated delivery date 10-05-2024 
Price (Per piece):
£146.95
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3" (80) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (NPT) 3" (80) ERIKS Item #: EC077520003LM22G

Catalogue item no 1: 5009502

Catalogue item no 2: W37D-50746

Estimated delivery date 10-05-2024 
Price (Per piece):
£196.18
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (10 of the 10 items displayed)