ProductPage

ECON® Ball valve Type: 7752 Stainless steel Internal thread (BSPP) 1000 PSI WOG

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Technical information
Construction
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (10 of the 10 items displayed)
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0775201/4LM12G

Catalogue item no 1: 5009483

Catalogue item no 2: W37D-50727

In Stock
Price (Per piece):
£18.06
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0775203/8LM12G

Catalogue item no 1: 5009484

Catalogue item no 2: W37D-50728

In Stock
Price (Per piece):
£18.39
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0775201/2LM12G

Catalogue item no 1: 5009485

Catalogue item no 2: W37D-50729

In Stock
Price (Per piece):
£19.80
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0775203/4LM12G

Catalogue item no 1: 5009486

Catalogue item no 2: W37D-50730

In Stock
Price (Per piece):
£24.41
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: EC077520001LM12G

Catalogue item no 1: 5009487

Catalogue item no 2: W37D-50731

In Stock
Price (Per piece):
£31.07
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0775211/4LM12G

Catalogue item no 1: 5009488

Catalogue item no 2: W37D-50732

In Stock
Price (Per piece):
£37.77
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0775211/2LM12G

Catalogue item no 1: 5009489

Catalogue item no 2: W37D-50733

In Stock
Price (Per piece):
£55.35
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ERIKS Item #: EC077520002LM12G

Catalogue item no 1: 5009490

Catalogue item no 2: W37D-50734

In Stock
Price (Per piece):
£74.51
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: EC0775221/2LM12G

Catalogue item no 1: 5009491

Catalogue item no 2: W37D-50735

In Stock
Price (Per piece):
£149.08
Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) ECON® Ball valve Type: 7752 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) ERIKS Item #: EC077520003LM12G

Catalogue item no 1: 5009492

Catalogue item no 2: W37D-50736

Estimated delivery date 15-11-2024 
Price (Per piece):
£215.22
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (10 of the 10 items displayed)