ProductPage

ECON® Ball valve Type: 7744 Stainless steel Internal thread (NPT) 1000 PSI WOG

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Technical information
Construction
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (7 of the 7 items displayed)
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1/4" (8) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1/4" (8) ERIKS Item #: EC0774401/4AANAG

Catalogue item no 1: 5009510

Estimated delivery date 13-05-2024 
Price (Per piece):
£15.48
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 3/8" (10) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 3/8" (10) ERIKS Item #: EC0774403/8AANAG

Catalogue item no 1: 5009511

Estimated delivery date 13-05-2024 
Price (Per piece):
£15.50
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1/2" (15) ERIKS Item #: EC0774401/2AANAG

Catalogue item no 1: 5009512

Estimated delivery date 13-05-2024 
Price (Per piece):
£17.88
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1" (25) ERIKS Item #: EC077440001AANAG

Catalogue item no 1: 5009514

Estimated delivery date 13-05-2024 
Price (Per piece):
£23.36
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/4" (32) ERIKS Item #: EC0774411/4AANAG

Catalogue item no 1: 5009515

Estimated delivery date 13-05-2024 
Price (Per piece):
£28.76
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 1.1/2" (40) ERIKS Item #: EC0774411/2AANAG

Catalogue item no 1: 5009516

Estimated delivery date 13-05-2024 
Price (Per piece):
£30.42
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 2" (50) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (NPT) 2" (50) ERIKS Item #: EC077440002AANAG

Catalogue item no 1: 5009517

Estimated delivery date 13-05-2024 
Price (Per piece):
£44.93
Norm: ASME
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (NPT)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (7 of the 7 items displayed)