ProductPage

ECON® Ball valve Type: 7744 Stainless steel Internal thread (BSPP) 1000 PSI WOG

Product documents

Document Document type
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Technical information
Construction
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (8 of the 8 items displayed)
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0774401/4AABAG

Catalogue item no 1: 6052850

Estimated delivery date 19-04-2024 
Price (Per piece):
£16.44
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0774403/8AABAG

Catalogue item no 1: 5009503

Estimated delivery date 19-04-2024 
Price (Per piece):
£15.68
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1/2" (15) ERIKS Item #: EC0774401/2AABAG

Catalogue item no 1: 5009504

Estimated delivery date 19-04-2024 
Price (Per piece):
£17.91
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0774403/4AABAG

Catalogue item no 1: 5009505

Estimated delivery date 19-04-2024 
Price (Per piece):
£18.75
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: EC077440001AABAG

Catalogue item no 1: 5009506

Estimated delivery date 19-04-2024 
Price (Per piece):
£23.34
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0774411/4AABAG

Catalogue item no 1: 5009507

Estimated delivery date 19-04-2024 
Price (Per piece):
£29.20
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0774411/2AABAG

Catalogue item no 1: 5009508

Estimated delivery date 21-06-2024 
Price (Per piece):
£32.27
Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 7744 Stainless steel/PTFE Reduced bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ERIKS Item #: EC077440002AABAG

Catalogue item no 1: 5009509

Estimated delivery date 19-04-2024 
Price (Per piece):
£45.72
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 1-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (8 of the 8 items displayed)

Dear Customer,

We would like to inform you that the ERIKS webshop will be unavailable from today, Friday 29. March 20:00 to Sunday 31. March 15:00 due to scheduled maintenance by our IT team.
During this period, some webshop functionalities will be inaccessible.

We apologize for any inconvenience this may cause and we appreciate your patience and understanding.
For more information, or if you have any questions, please contact our Customer Support team.

Best regards,
Eriks webshop team