ProductPage

ECON® Ball valve Type: 7446 Stainless steel Internal thread (BSPP) 1000 PSI WOG

Product documents

Document Document type
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Light industrial applications up to 68 bar.

Recommended in: Food & Beverages

Technical information
Construction
Options
Tables
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (9 of the 9 items displayed)
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1/4" (8) ERIKS Item #: EC0744601/4RPBN

Catalogue item no 1: 6052731

Estimated delivery date 19-04-2024 
Price (Per piece):
£28.57
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/8" (10) ERIKS Item #: EC0744603/8RPBN

Catalogue item no 1: 6052733

Estimated delivery date 21-06-2024 
Price (Per piece):
£27.49
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3/4" (20) ERIKS Item #: EC0744603/4RPBN

Catalogue item no 1: 6052732

Estimated delivery date 19-04-2024 
Price (Per piece):
£40.87
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1" (25) ERIKS Item #: EC074460001RPBN

Catalogue item no 1: 6052727

Estimated delivery date 21-06-2024 
Price (Per piece):
£52.23
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/4" (32) ERIKS Item #: EC0744611/4RPBN

Catalogue item no 1: 6052735

Estimated delivery date 19-04-2024 
Price (Per piece):
£64.71
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 1.1/2" (40) ERIKS Item #: EC0744611/2RPBN

Catalogue item no 1: 6052734

Estimated delivery date 19-04-2024 
Price (Per piece):
£87.96
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2" (50) ERIKS Item #: EC074460002RPBN

Catalogue item no 1: 6052728

Estimated delivery date 21-06-2024 
Price (Per piece):
£118.34
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 2.1/2" (65) ERIKS Item #: EC0744621/2RPBN

Catalogue item no 1: 6052736

Estimated delivery date 19-04-2024 
Price (Per piece):
£228.29
Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) ECON® Ball valve Type: 7446 Stainless steel/PTFE Full bore Handle 1000 PSI WOG Internal thread (BSPP) 3" (80) ERIKS Item #: EC074460003RPBN

Catalogue item no 1: 6052729

Estimated delivery date 19-04-2024 
Price (Per piece):
£354.77
Norm: EN (DIN)
Construction type: 2-way
Housing construction: 3-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Internal thread (BSPP)
Pressure rating: 1000 PSI WOG
Face to Face length (mm)
Manual operation: Handle
Clear filter      (9 of the 9 items displayed)