ProductPage

ECON® Ball valve Type: 7297 Stainless steel Fire safe Flange Class 300

Product documents

Document Document type
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications up to 51 bar.
  • Liquid and gaseous media.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (7 of the 7 items displayed)
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1/2" (15) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1/2" (15) ERIKS Item #: EC0729701/2RP3L

Catalogue item no 1: 7050999

Estimated delivery date 16-05-2024 
Price (Per piece):
£90.30
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3/4" (20) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3/4" (20) ERIKS Item #: EC0729703/4RP3L

Catalogue item no 1: 7051001

Estimated delivery date 16-05-2024 
Price (Per piece):
£101.28
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1" (25) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1" (25) ERIKS Item #: EC072970001RP3L

Catalogue item no 1: 7050995

Estimated delivery date 18-07-2024 
Price (Per piece):
£112.04
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1.1/2" (40) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 1.1/2" (40) ERIKS Item #: EC0729711/2RP3L

Catalogue item no 1: 7051002

Estimated delivery date 16-05-2024 
Price (Per piece):
£179.98
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 2" (50) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 2" (50) ERIKS Item #: EC072970002RP3L

Catalogue item no 1: 7050996

Estimated delivery date 18-07-2024 
Price (Per piece):
£224.40
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3" (80) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 300 Flange 3" (80) ERIKS Item #: EC072970003RP3L

Catalogue item no 1: 7050997

Estimated delivery date 16-05-2024 
Price (Per piece):
£513.34
Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 300 Flange 4" (100) ECON® Ball valve Type: 7297 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 300 Flange 4" (100) ERIKS Item #: EC072970004RP3L

Catalogue item no 1: 7050998

Estimated delivery date 16-05-2024 
Price (Per piece):
£936.04
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 300
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (7 of the 7 items displayed)

Related

  • ERIKS item #:     13419487

    Catalogue item no 1: 10704430

    Estimated delivery date 18-07-2024 
    Price (Per piece):
    £17.46