ProductPage

ECON® Ball valve Type: 7285 Stainless steel Fire safe Flange Class 150

Product documents

Document Document type
Product Brochure 01 Econ 2-piece ball valve brochure  (PDF)
Product Certificate SIL  (PDF)
Product Certificate FireSafe  (PDF)
Product Certificate Fugitive Emissions (TA-luft)  (PDF)
Product Certificate Fugitive Emissions (ISO 15848)  (PDF)
Product Certificate EC1935  (PDF)
Product Manual Installation Operation Manual  (PDF)
Product overview

Application

  • Industrial applications up to 20 bar.
  • Liquid and gaseous media.

Recommended in: Food & Beverages

Technical information
Construction
Approval
Options
Tables
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1/2" (15) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1/2" (15) ERIKS Item #: EC0728501/2RP1L

Catalogue item no 1: 7050977

Estimated delivery date 16-07-2024 
Price (Per piece):
£66.64
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3/4" (20) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3/4" (20) ERIKS Item #: EC0728503/4RP1L

Catalogue item no 1: 7050978

Estimated delivery date 16-07-2024 
Price (Per piece):
£82.39
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1" (25) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1" (25) ERIKS Item #: EC072850001RP1L

Catalogue item no 1: 7025033

Estimated delivery date 16-07-2024 
Price (Per piece):
£104.75
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1.1/2" (40) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 1.1/2" (40) ERIKS Item #: EC0728511/2RP1L

Catalogue item no 1: 7050979

Estimated delivery date 16-07-2024 
Price (Per piece):
£181.58
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 2" (50) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 2" (50) ERIKS Item #: EC072850002RP1L

Catalogue item no 1: 7050972

Estimated delivery date 16-07-2024 
Price (Per piece):
£241.28
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3" (80) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe Handle Class 150 Flange 3" (80) ERIKS Item #: EC072850003RP1L

Catalogue item no 1: 7050973

Estimated delivery date 16-07-2024 
Price (Per piece):
£488.96
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 150 Flange 4" (100) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 150 Flange 4" (100) ERIKS Item #: EC072850004RP1L

Catalogue item no 1: 7050974

Estimated delivery date 16-07-2024 
Price (Per piece):
£773.65
Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 150 Flange 6" (150) ECON® Ball valve Type: 7285 Stainless steel/TFM 1600/FPM (FKM) Full bore Fire safe T-wrench Class 150 Flange 6" (150) ERIKS Item #: EC072850006RP1L

Catalogue item no 1: 7050975

Estimated delivery date 14-05-2024 
Price (Per piece):
£1,527.53
Norm: ASME
Construction type: 2-way
Housing construction: 2-part
Housing material: Stainless steel
Nominal inner diameter
Connection: Flange
Pressure rating: Class 150
Face to Face length (mm)
Manual operation
Secondary spindle seal material: FPM (FKM)
Clear filter      (8 of the 8 items displayed)

Related

  • ERIKS item #:     13419487

    Catalogue item no 1: 10704430

    Estimated delivery date 16-07-2024 
    Price (Per piece):
    £17.46