ProductPage

SKF Flanged bearing unit oval Setscrew Locking Series F2BC

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Housing style: Oval
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (4 of the 4 items displayed)
Flanged bearing unit oval Setscrew Locking F2BC 20M-TPSS SKF Flanged bearing unit oval Setscrew Locking F2BC 20M-TPSS ERIKS Item #: F2BC20M-TPSS-SKF

Catalogue item no 1: 9853025

Estimated delivery date 31-05-2024 
Price (Per piece):
£105.78
Flanged bearing unit oval Setscrew Locking F2BC 25M-TPSS SKF Flanged bearing unit oval Setscrew Locking F2BC 25M-TPSS ERIKS Item #: F2BC25M-TPSS-SKF

Catalogue item no 1: 9853028

In Stock
Price (Per piece):
£111.61
Flanged bearing unit oval Setscrew Locking F2BC 30M-TPSS SKF Flanged bearing unit oval Setscrew Locking F2BC 30M-TPSS ERIKS Item #: F2BC30M-TPSS-SKF

Catalogue item no 1: 9853030

In Stock
Price (Per piece):
£136.13
Flanged bearing unit oval Setscrew Locking F2BC 40M-TPSS SKF Flanged bearing unit oval Setscrew Locking F2BC 40M-TPSS ERIKS Item #: F2BC40M-TPSS-SKF

Catalogue item no 1: 9853036

In Stock
Price (Per piece):
£202.92
Housing style: Oval
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (4 of the 4 items displayed)