ProductPage

SKF Flanged bearing unit oval Setscrew Locking Series F2BC..-DFH

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Housing style: Oval
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)
Flanged bearing unit oval Setscrew Locking F2BC 20M-CPSS-DFH SKF Flanged bearing unit oval Setscrew Locking F2BC 20M-CPSS-DFH ERIKS Item #: F2BC20M-CPSS-DFH-SKF

Catalogue item no 1: 9853024

In Stock
Price (Per piece):
£116.37
Flanged bearing unit oval Setscrew Locking F2BC 25M-CPSS-DFH SKF Flanged bearing unit oval Setscrew Locking F2BC 25M-CPSS-DFH ERIKS Item #: F2BC25M-CPSS-DFH-SKF

Catalogue item no 1: 9853027

In Stock
Price (Per piece):
£122.77
Flanged bearing unit oval Setscrew Locking F2BC 30M-CPSS-DFH SKF Flanged bearing unit oval Setscrew Locking F2BC 30M-CPSS-DFH ERIKS Item #: F2BC30M-CPSS-DFH-SKF

Catalogue item no 1: 9853029

In Stock
Price (Per piece):
£149.75
Flanged bearing unit oval Setscrew Locking F2BC 35M-CPSS-DFH SKF Flanged bearing unit oval Setscrew Locking F2BC 35M-CPSS-DFH ERIKS Item #: F2BC35M-CPSS-DFH-SKF

Catalogue item no 1: 9853032

In Stock
Price (Per piece):
£183.84
Flanged bearing unit oval Setscrew Locking F2BC 40M-CPSS-DFH SKF Flanged bearing unit oval Setscrew Locking F2BC 40M-CPSS-DFH ERIKS Item #: F2BC40M-CPSS-DFH-SKF

Catalogue item no 1: 9853035

In Stock
Price (Per piece):
£223.21
Flanged bearing unit oval Setscrew Locking F2BC 50M-CPSS-DFH SKF Flanged bearing unit oval Setscrew Locking F2BC 50M-CPSS-DFH ERIKS Item #: F2BC50M-CPSS-DFH-SKF

Catalogue item no 1: 9853038

In Stock
Price (Per piece):
£262.65
Housing style: Oval
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (6 of the 6 items displayed)