FORMAT HSS TiN sheet cutter set type 1303
Product documents
Document | Document type |
---|---|
Product overview |
Design: According to factory standard, CBN deep sharpened, straight fluted.
Chuck slippage is avoided by the 3-surface shank. With cross point and laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating.
Application: For burr-free drilling and reaming of sheets, pipes and profiles. Works without burrs and chatter marks and can be used in hand drills and box column drills. No punch marking required.
For steel plate 0.1?2.0 mm
Nirosta sheet (V2A) 0.1?1.0 mm
Plastics up to 10.0 mm
Non-ferrous metals 0.1?5.0 mm
Note: To increase the service life, we recommend the use of drilling paste (order no. 1312 0005).
FORMAT
Sh. spiral drill HSS TiN 3-14mm
ERIKS Item #: W90A-13030010
Catalogue item no 1: 3131169 Catalogue item no 2: W96B-50706 Estimated delivery date 09-04-2024
|
Price (Per piece):
£15.68
|
||
FORMAT
Sh. spiral drill HSS TiN 6-20mm
ERIKS Item #: W90A-13030020
Catalogue item no 1: 3131708 Catalogue item no 2: W96B-50707 Estimated delivery date 09-04-2024
|
Price (Per piece):
£22.05
|
||
FORMAT
Sh. spiral drill HSS TiN 16-30.5mm
ERIKS Item #: W90A-13030030
Catalogue item no 1: 3132775 Catalogue item no 2: W96B-50708 Estimated delivery date 09-04-2024
|
Price (Per piece):
£45.97
|
||
FORMAT
Sh. spiral drill HSS TiN 26-40mm
ERIKS Item #: W90A-13030040
Catalogue item no 1: 3133795 Catalogue item no 2: W96B-50709 Estimated delivery date 09-04-2024
|
Price (Per piece):
£97.56
|
||
FORMAT
Sh. spiral drill HSS TiN 36-50mm
ERIKS Item #: W90A-13030050
Catalogue item no 1: 3134182 Catalogue item no 2: W96B-50710 Estimated delivery date 09-04-2024
|
Price (Per piece):
£139.77
|
||
FORMAT
Sh. spiral drill HSS TiN 40-61mm
ERIKS Item #: W90A-13030060
Catalogue item no 1: 3134442 Catalogue item no 2: W96B-50711 Estimated delivery date 09-04-2024
|
Price (Per piece):
£215.75
|
||
FORMAT
Sh. spiral drill HSS TiN 4-31mm
ERIKS Item #: W90A-13030070
Catalogue item no 1: 3132949 Catalogue item no 2: W96B-50712 Estimated delivery date 09-04-2024
|
Price (Per piece):
£51.13
|