IBT Keyway pressure broach 20- 25 mm type 2989
Product documents
Document | Document type |
---|---|
Product overview |
Design: HSS, with relief angle.
Application: For manufacturing machine elements, templates, welding, drilling and clamping devices, the rake angle has been designed for steel but can also be used for cast iron, bronze and aluminium.
For the fast and rational production of exactly centric keyways true to size in accordance with DIN 6885 for fit JS9. The required chip removal is achieved by several passes. Tooth shape and relief angle guarantee a clean surface finish. Can be used on manual and hydraulic presses.
The shims are included in the scope of supply of the broaches.
IBT
Broach HSS type20V
ERIKS Item #: W90A-29890005
Catalogue item no 1: 3143695 Catalogue item no 2: W80F-50083 Estimated delivery date 06-05-2024
|
Price (Per piece):
£958.65
|
||
IBT
Broach HSS type22VI
ERIKS Item #: W90A-29890010
Catalogue item no 1: 3143696 Catalogue item no 2: W80F-50084 Estimated delivery date 06-05-2024
|
Price (Per piece):
£936.61
|
||
IBT
Broach HSS type24VI
ERIKS Item #: W90A-29890015
Catalogue item no 1: 3143697 Catalogue item no 2: W80F-50085 Estimated delivery date 06-05-2024
|
Price (Per piece):
£936.61
|
||
IBT
Broach HSS type25VI
ERIKS Item #: W90A-29890020
Catalogue item no 1: 3143698 Catalogue item no 2: W80F-50086 Estimated delivery date 06-05-2024
|
Price (Per piece):
£936.61
|