ProductPage

ENERPAC GF/GP series, hydraulic force and pressure gauges

Product documents

Document Document type
Product Data sheet default Download  (PDF)
Product overview

Series:GP
Product Lines:Industrial Tools
  • Calibrated with dual scale reading for pressure in bar and psi
  • Excellent readability: gauge face dimensions 100 mm
  • Fast, easy installation
  • Stainless steel gauge cases for corrosion resistance

Cabinet diameter (mm): 100
Measuring range: from 0 to 700
Process connection: External thread
Size process connection: 1/2" NPTF
Pressure gauge attachment: Direct
Connection location: Below
Clear filter      (1 of the 1 items displayed)
Pressure gauge GP10S ENERPAC Pressure gauge GP10S ERIKS Item #: GP10S

Catalogue item no 1: 1038251

In Stock
Price (Per piece):
£190.12
Cabinet diameter (mm): 100
Measuring range: from 0 to 700
Process connection: External thread
Size process connection: 1/2" NPTF
Pressure gauge attachment: Direct
Connection location: Below
Clear filter      (1 of the 1 items displayed)