FORMAT Bit for inner hex screws 1/4" DIN 3126 C 6.3 type 6463
Product documents
Document | Document type |
---|---|
Product overview |
Bit for hexagon screws 1/4" DIN 3126 C 6.3, tough version, FORMAT
Application note:
Extra hard for soft driving into wood; to prevent premature breakage.
Tough ? for hard driving in metal and sheet metal; to prevent premature breakage.
Torsion ? Through Torsionstechnik, torque peaks in the torsion area of the bit are cushioned when screwing, premature wear is avoided and tool life is increased.
BiTorsion ? The torsion area of the BiTorsion bit has to be reduced by about 20 % hardness compared to the shaft. It absorbs higher torque peaks. This extends the life of the bit significantly.
Diamond-coated ? Universally applicable, long life. Tiny diamond particles bite formally into the screw and ensure a secure grip of the tool in the screw head.
Impactor ? especially durable bit series, also for use with impact screwdrivers. Above-average service life due to optimum exploitation of material properties matched specifically to the extreme requirements of geometries and their manufacturing process. In producing the Wera Impaktor bit series, the optimum combination of geometric design, hardness, manufacturing processes and compensation for each drive profile and thus for individual screwing has been achieved.
Technology matched to output and application leads to optimum lifetimes per profile. Through the TriTorsion system, Impactor screws respond individually to the drives used. The different sized torsion areas automatically respond to the applied torque peaks and adjust optimally to the screwing.
In addition, these bits have a coating of tiny diamond particles, which formally bite into the screw head and ensure a secure grip of the tool in the screw head.
Stainless ? Stainless steel bits are used everywhere where rust must be avoided on stainless steel. Especially for turning stainless steel screws in window and door construction, faucets and sinks, walls, railings, balconies, fences, etc. With its vacuum ice-hardening, a production suitable hardness is achieved.
Especially suitable for turning screws in metal and sheet metal.
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 2x25mm
ERIKS Item #: W90A-64630005
Catalogue item no 1: 4573684 Catalogue item no 2: W96B-60350 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.25
|
||
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 2.5x25mm
ERIKS Item #: W90A-64630010
Catalogue item no 1: 4573685 Catalogue item no 2: W96B-60351 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.25
|
||
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 3x25mm
ERIKS Item #: W90A-64630015
Catalogue item no 1: 4573686 Catalogue item no 2: W96B-60352 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.25
|
||
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 4x25mm
ERIKS Item #: W90A-64630020
Catalogue item no 1: 4573687 Catalogue item no 2: W96B-60353 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.25
|
||
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 5x25mm
ERIKS Item #: W90A-64630025
Catalogue item no 1: 4573688 Catalogue item no 2: W96B-60354 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.25
|
||
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 6x25mm
ERIKS Item #: W90A-64630030
Catalogue item no 1: 4573689 Catalogue item no 2: W96B-60355 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.25
|
||
FORMAT
Bit tough 1/4" DIN3126C6.3 recessed hexagon 8x25mm
ERIKS Item #: W90A-64630035
Catalogue item no 1: 4573690 Catalogue item no 2: W96B-60377 Estimated delivery date 08-04-2024
|
Price (Per piece):
£1.64
|