ItemPage
PCE

METABO 1/4 Sheet Palm Sander 200 Watt 240 Volt

ERIKS item #:     MPTFSR200

Catalogue item no 1: 3879042

Catalogue item no 2: W31L-50048

EAN:     4007430153128

Manufacturer partnumber: MPTFSR200

The Metabo FSR 200 is a 1/4 sheet palm sander, this small lightweight machine is perfect for one handed use. It has a very good power to weight ratio making it perfect for getting the job done quickly and professionally in those tight, awkward places.

Also included is the new Metabo Intec dust filter unit to help aid dust containment.

Carry case included.

Specification:

  • Input Power: 200 Watt,
  • No Load Speed: 26,000/min,
  • Oscillating Diameter: 1.4mm,
  • Base plate: 114 x 102mm,
  • Weight: 1.25kg.

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services