FORMAT Diamond drill crown type 1274

Design: Diamond socket countersink with extremely durable high-end diamond blades for excellent material removal and high drilling speeds. The innovative drill head with special twist shape endures high drilling speed, fast drilling dust removal and reduce segment wear. Extremely precise and clean results, even in damp sandstone. Perfect for installations thanks to the exact cut in dry drilling with low levels of wear. Max. drilling depth 60 mm.
Application: For sandstone, masonry.
![]() |
FORMAT
Diam. Core Drill 68mm
ERIKS Item #: W90A-12740680
Catalogue item no 1: 3145380 Catalogue item no 2: W96B-50642 |
||
![]() |
FORMAT
Diam. Core Drill 82mm
ERIKS Item #: W90A-12740820
Catalogue item no 1: 3145425 Catalogue item no 2: W96B-50643 |