ProductPage

FORMAT Core cutter type 1271

Design: Stable bits/socket/cutter set with SDS-plus or hex drive shank and hardened steel body with M16 internal thread. The optimum round motion ensures clean holes and the low-wear carbide teeth ensure maximum stability. High quality slot soldering with long tool life, including in hard materials. Supplied incl. replaceable centre drill. Max. drilling depth 50 mm.

Application: For concrete, stone, masonry, brick, tile and light construction materials etc.

Note: Suitable mount shank and centre drill (order no. 1274).

Diameter (mm)
Cutting depth (mm): 50
Type of shaft: Hexagonal
Clear filter      (2 of the 2 items displayed)
Carb. Cutter 68mm Elec.Switch FORMAT Carb. Cutter 68mm Elec.Switch ERIKS Item #: W90A-12710650

Catalogue item no 1: 3144987

Catalogue item no 2: W96B-50636

Carb. Cutter 68mm Elec. Switch FORMAT Carb. Cutter 68mm Elec. Switch ERIKS Item #: W90A-12710800

Catalogue item no 1: 3145055

Catalogue item no 2: W96B-50638

Diameter (mm)
Cutting depth (mm): 50
Type of shaft: Hexagonal
Clear filter      (2 of the 2 items displayed)

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services