MULLER Tetrabor grindstone sharpener type 8504
Product documents
Document | Document type |
---|---|
Product overview |
Design: Tetrabor®-honer made out of pure, sintered boron carbide. Only the extreme hardness (ca. 35000 N/mm²) and resistance of boron carbide gives an efficient edge to grinding wheels. The grain does not slip on bonding, rather cuts it smoothly. For grinding wheelsup to 300 mm Ø.
Note: Only hone the edge, not the flat surfaces.
MULLER
Grind.wheel dressing toolTetrabor 230mm
ERIKS Item #: W90A-85040010
Catalogue item no 1: 3139941 Catalogue item no 2: W03G-50296 Estimated delivery date 08-04-2024
|
Price (Per piece):
£39.03
|
||
MULLER
Grinding wheel dressers Tetrabor 75x12x6mm
ERIKS Item #: W90A-85040005
Catalogue item no 1: 3140725 Catalogue item no 2: W03G-50295 Estimated delivery date 08-04-2024
|
Price (Per piece):
£54.14
|