FORMAT Carbide end mil, round arch shape RBF, toothing aluminium type 2588
Product documents
Document | Document type |
---|---|
Product overview |
Tungsten carbide burrs, DIN 8032/8033, round arch shape, tooth system ALU, Format
Rotor-cutter, 6 mm shank Ø
Burrs cannot be re-sharpened, with shank Ø 8 mm
FORMAT
Tungsten-carbide burr round arch shape 0618 alu 6mm 6x18mm
ERIKS Item #: W90A-25880005
Catalogue item no 1: 3138826 Catalogue item no 2: W96B-54312 Estimated delivery date 15-07-2024
|
Price (Per piece):
£28.24
|
||
FORMAT
Tungsten-carbide burr round arch shape 1225 alu 8mm 12x25mm
ERIKS Item #: W90A-25880020
Catalogue item no 1: 3138709 Catalogue item no 2: W96B-54313 Estimated delivery date 01-05-2024
|
Price (Per piece):
£26.83
|