ProductPage

SKF Pillow Block Tapped Base Setscrew Locking Series P2BTC

Product documents

Document Document type
Product overview

Application

Recommended in: Food & Beverages

Housing style: Pillow Block Tapped Base
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)
Pillow Block Tapped Base Setscrew Locking P2BTC 30M-TPSS SKF Pillow Block Tapped Base Setscrew Locking P2BTC 30M-TPSS ERIKS Item #: P2BTC30M-TPSS-SKF

Catalogue item no 1: 9853147

In Stock
Price Price on Demand
Pillow Block Tapped Base Setscrew Locking P2BTC 35M-TPSS SKF Pillow Block Tapped Base Setscrew Locking P2BTC 35M-TPSS ERIKS Item #: P2BTC35M-TPSS-SKF

Catalogue item no 1: 9853150

In Stock
Price Price on Demand
Housing style: Pillow Block Tapped Base
Bearing type: Ball bearing
Number of bolt holes: 2-hole
Shaft Locking Type: Setscrew Locking
Housing material: Plastic
Bearing material: Stainless steel
Shaft diameter (mm)
Clear filter      (2 of the 2 items displayed)