ANSELL Glove disposable TouchNTuff® 92-670
Log in to enjoy personalized prices.
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
Made from an innovative nitrile compound which offers outstanding chemical and mechanical properties, comfort and dexterity. 100% nitrile; no waxes, silicone or plasticizers. Textured finish on fingertips for improved grip.
Ideal Applications
- Laboratory analysis
- Chemical industry
- Emergency services
- Electronics
- Intricate parts handling
- Pharmaceuticals
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS
ANSELL
Gloves 92-670 TouchNTuff Size 6.5-7
ERIKS Item #: ANS92-670/6.5-7
Catalogue item no 1: 9772743 Catalogue item no 2: W06A-11357 In Stock
|
Price (Per package):
£24.97
|
||
ANSELL
Gloves 92-670 TouchNTuff Size 7.5-8
ERIKS Item #: ANS92-670/7.5-8
Catalogue item no 1: 9772742 In Stock
|
Price (Per package):
£24.97
|
||
ANSELL
Gloves 92-670 TouchNTuff Size 8.5-9
ERIKS Item #: ANS92-670/8.5-9
Catalogue item no 1: 9772741 Catalogue item no 2: W06A-11355 In Stock
|
Price (Per package):
£24.97
|
||
ANSELL
Gloves 92-670 TouchNTuff Size 9.5-10
ERIKS Item #: ANS92-670/9.5-10
Catalogue item no 1: 9772744 Catalogue item no 2: W06A-11358 In Stock
|
Price (Per package):
£24.97
|