ItemPage
BX

3M E-A-R Tracer 32dB Corded Reusable Earplugs 50 Pairs/Box

Series: E-A-R™ Tracers™

ERIKS item #:     EARTRACERS/50

Catalogue item no 1: 2775915

Catalogue item no 2: W29A-21126

Manufacturer partnumber: TR-01-000

The soft flexible flanges of the 3M™ E-A-R™ Tracer earplug adapt to the shape of the ear canal to form a triple-seal against noise, whilst also being metal detectable. In addition they incorporate an easy to see blue metal detectable vinyl cord, the only colour classified as non-food colour. This makes them ideal for the food manufacturing industry. Supplied in re-sealable pillow-pack for ease of use.

Product features    

Attribute     Value    
Model Tracer metal detectable
SNR (dB) 32
Packaging Box with 50 pairs
EN standard EN 352-2
With cord Yes
Colour Blue

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services