ProductPage

3M Ear defender Peltor X4

Product documents

Document Document type
Product overview

Designed with twin headband; reduces heat buildup and ensures good comfort and balance. The steel wire padded headband ensures constant pressure when working for longer periods and makes the earmuffs very comfortable to wear.

Model: X4A
SNR (dB): 33
Carrying type: Over-the-head
Adjustable: Yes
Clear filter      (1 of the 1 items displayed)
PELTOR™ Earmuffs, 33 dB, Hi-Viz, Headband, X4A 3M PELTOR™ Earmuffs, 33 dB, Hi-Viz, Headband, X4A ERIKS Item #: PEL-X4A

Catalogue item no 1: 5085856

Catalogue item no 2: W01A-50813

In Stock
Price (Per piece):
£34.19
Model: X4A
SNR (dB): 33
Carrying type: Over-the-head
Adjustable: Yes
Clear filter      (1 of the 1 items displayed)