ANSELL Glove disposable TouchNTuff® 92-600
Product documents
Document | Document type |
---|---|
Product Certificate | EC declaration of product conformity URL |
Product Data sheet default | Technical datasheet URL |
Product URL default | Food declaration of product compliance URL |
Product overview |
Description
TouchNTuff resists a greater variety of industrial chemicals for longer periods than any other nitrile disposable gloves. Manufactured from nitrile the gloveoffers up to four times the puncture resistance of comparable natural-latex gloves. Contains no natural rubber proteins, which means no risk of Type I allergies for the wearer. TouchNTuff is anti-staticit , tested to (EN 1149-1 & 1149-3) and meets the requirements defined in EN 1149-5.
Ideal Applications
- Chemical handling
- Laboratory analysis
- Pharmaceuticals
- Paint and spray shops
- Printing industry
- Electronics
- Light assembly tasks
- Light assembly of oil-coated pieces
- Glass manufacturing
- Handling of cytostatics
- Intricate parts handling
Micro-organisms protection : EN 374:2003; EN ISO 374-5:2016 VIRUS
ANSELL
Gloves 92-600 TouchNTuff Size 6.5-7
ERIKS Item #: ANS92-600/S
Catalogue item no 1: 1596429 Catalogue item no 2: W06A-11551 In Stock
|
Price (Per package):
£32.30
|
||
ANSELL
Gloves 92-600 TouchNTuff Size 7.5-8
ERIKS Item #: ANS92-600/M
Catalogue item no 1: 1596430 Catalogue item no 2: W06A-11550 In Stock
|
Price (Per package):
£32.30
|
||
ANSELL
Gloves 92-600 TouchNTuff Size 8.5-9
ERIKS Item #: ANS92-600/L
Catalogue item no 1: 1596431 Catalogue item no 2: W06A-11549 In Stock
|
Price (Per package):
£32.30
|
||
ANSELL
Gloves 92-600 TouchNTuff Size 9.5-10
ERIKS Item #: ANS92-600/XL
Catalogue item no 1: 1596432 Catalogue item no 2: W06A-11552 In Stock
|
Price (Per package):
£32.30
|