ProductPage

POLYCO Glove disposable Nitrile Long Cuff™ blue GL891

As GL890 but with with Long Cuff™ Long 30cm cuff provides additional protection.

Chemical protection : EN374-3:2003 AQL:1.5
Micro-organisms protection : EN374-2
EN455-1

Glove size
Material: Nitrile
Colour: Blue
Powdered: No
Clear filter      (3 of the 3 items displayed)
BODYGUARDS PF Nitr Long Cuff S (PK100) DISPOSABLE GLOVE POLYCO BODYGUARDS PF Nitr Long Cuff S (PK100) DISPOSABLE GLOVE ERIKS Item #: POL-GL8911

Catalogue item no 1: 4862818

Catalogue item no 2: W98L-50653

BODYGUARDS PF Nitr Long Cuff M (PK100) DISPOSABLE GLOVE POLYCO BODYGUARDS PF Nitr Long Cuff M (PK100) DISPOSABLE GLOVE ERIKS Item #: POL-GL8912

Catalogue item no 1: 4862819

Catalogue item no 2: W98L-50654

BODYGUARDS PF Nitr Long Cuff XL (PK100) DISPOSABLE GLOVE POLYCO BODYGUARDS PF Nitr Long Cuff XL (PK100) DISPOSABLE GLOVE ERIKS Item #: POL-GL8915

Catalogue item no 1: 4862821

Catalogue item no 2: W98L-50656

Glove size
Material: Nitrile
Colour: Blue
Powdered: No
Clear filter      (3 of the 3 items displayed)