ProductPage

ANSELL Glove disposable NeoTouch® 25-101

Product documents

Document type Document type
Product Certificate EC declaration of product conformity    URL
Product Data sheet default Technical datasheet    URL
Product URL default Food declaration of product compliance    URL

Description
Neoprene single-use gloves for industrial usage. With latex-free formulation, NeoTouch gloves are appropriate for the prevention of Type I allergies. Excellent resistance to acids, bases and alcohols. A polyurethane inner-coating ensures easy donning. Textured fingertips provide a secure grip in both dry and wet conditions. Inspected to AQL of 1.5 for pinholes.

Ideal Applications

  • Handling, assembling and controlling applications in all types of industrial environments where there is no need for mechanical protection
  • Pharmaceuticals
Chemical protection : EN374:2003; EN ISO 374-1:2016 TYPE B KPT
Micro-organisms protection : EN374:2003; EN ISO 374-5:2016 VIRUS

Glove size
Norm
Material: CR
Colour: Green
Powdered: No
Clear filter      (4 of the 4 items displayed)
Glove Neotouch 25-101 size 6.5-7 (Small) ANSELL Glove Neotouch 25-101 size 6.5-7 (Small) ERIKS Item #: ANS25-101/S

Catalogue item no 1: 2420801

Catalogue item no 2: W06A-11510

Glove Neotouch 25-101 size 7.5-8 (Medium) ANSELL Glove Neotouch 25-101 size 7.5-8 (Medium) ERIKS Item #: ANS25-101/M

Catalogue item no 1: 2420802

Catalogue item no 2: W06A-11509

Glove NeoTouch 25-101 size 8.5-9 (Large) ANSELL Glove NeoTouch 25-101 size 8.5-9 (Large) ERIKS Item #: ANS25-101/L

Catalogue item no 1: 2420803

Catalogue item no 2: W06A-11508

Glove NeoTouch 25-101 size 9.5-10 (Extra Large) ANSELL Glove NeoTouch 25-101 size 9.5-10 (Extra Large) ERIKS Item #: ANS25-101/XL

Catalogue item no 1: 2420804

Catalogue item no 2: W06A-11511

Glove size
Norm
Material: CR
Colour: Green
Powdered: No
Clear filter      (4 of the 4 items displayed)