ProductPage

POLYCO Glove Electricians class 0

Electrically insulating gloves made from non-conductive natural rubber Combines high dielectric and physical strength to offer excellent electrical resistance. Certified to EN60903, they offer the highest level of electrical protection available. Every pair is electrically tested prior to release for sale. No gloves of classes 1, 2, 3 and 4 should be used unless they have been tested within a maximum period of six months.

Electrical insulation : EN 60903 classe 0

Glove size
Material: Latex
Colour: Natural colour
Coating Colour: Natural colour
For nominal voltage up to (V): 1000
Clear filter      (4 of the 4 items displayed)
Polyco Electricians Class 0 Size 8 POLYCO Polyco Electricians Class 0 Size 8 ERIKS Item #: POL-RE0360/8

Catalogue item no 1: 4863064

Catalogue item no 2: W98L-50755

Polyco Electricians Class 0 Size 9 POLYCO Polyco Electricians Class 0 Size 9 ERIKS Item #: POL-RE0360/9

Catalogue item no 1: 4863065

Catalogue item no 2: W98L-50756

Polyco Electricians Class 0 Size 10 POLYCO Polyco Electricians Class 0 Size 10 ERIKS Item #: POL-RE0360/10

Catalogue item no 1: 4863066

Catalogue item no 2: W98L-50757

Polyco Electricians Class 0 Size 11 POLYCO Polyco Electricians Class 0 Size 11 ERIKS Item #: POL-RE0360/11

Catalogue item no 1: 4863067

Catalogue item no 2: W98L-50758

Glove size
Material: Latex
Colour: Natural colour
Coating Colour: Natural colour
For nominal voltage up to (V): 1000
Clear filter      (4 of the 4 items displayed)