ProductPage

POLYCO Glove Electricans class 00

Electrically insulating gloves made from non-conductive natural rubber Combines high dielectric and physical strength to offer excellent electrical resistance. Certified to EN60903, they offer the highest level of electrical protection available. Every pair is electrically tested prior to release for sale. No gloves of classes 1, 2, 3 and 4 should be used unless they have been tested within a maximum period of six months.

Electrical insulation : EN 60903 classe 00

Glove size
Material: Latex
Colour: Natural colour
Coating Colour: Natural colour
For nominal voltage up to (V): 500
Clear filter      (4 of the 4 items displayed)
Polyco Electricians Class 00 Size 8 POLYCO Polyco Electricians Class 00 Size 8 ERIKS Item #: POL-RE00360/8

Catalogue item no 1: 4863061

Catalogue item no 2: W98L-50751

Polyco Electricians Class 00 Size 9 POLYCO Polyco Electricians Class 00 Size 9 ERIKS Item #: POL-RE00360/9

Catalogue item no 1: 4863062

Catalogue item no 2: W98L-50752

Polyco Electricians Class 00 Size 10 POLYCO Polyco Electricians Class 00 Size 10 ERIKS Item #: POL-RE00360/10

Catalogue item no 1: 3748477

Catalogue item no 2: W98L-50753

Polyco Electricians Class 00 Size 11 POLYCO Polyco Electricians Class 00 Size 11 ERIKS Item #: POL-RE00360/11

Catalogue item no 1: 4863063

Catalogue item no 2: W98L-50754

Glove size
Material: Latex
Colour: Natural colour
Coating Colour: Natural colour
For nominal voltage up to (V): 500
Clear filter      (4 of the 4 items displayed)