ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

PORTWEST Safety shoes S3 FW23 black size 39 high

Series: FW23

Type: Kumo

ERIKS item #:     PORTFW23BKR39

Catalogue item no 1: 5265651

Catalogue item no 2: W19E-50442

EAN:     5036108130887

Manufacturer partnumber: FW23BKR39

S3 Kumo Boot Black 39 (Uk6)

Product features    

Attribute     Value    
Shoe size 39
Shoe size (UK) 6
Model Boot
Norm EN ISO 20345:2011 S3 SRC
Safety class S3
Material uppers Leather
Colour Black
Outsole DD PU
Mid-sole protection Yes
Material midsole Stainless steel sole
Material toecap Stainless steel
Antistatic Yes
Slip resistance SRC