ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PR

AMBLERS Black 4-Eyelet Leather Lined Brogue Shoe Sz10 EN 20345 S1P SRC

Series: Brogue

ERIKS item #:     AMBLFS44/10

Catalogue item no 1: 8037879

Catalogue item no 2: W05U-50014

Manufacturer partnumber: FS44/10

S1P Stylish black brogue business safety shoe.

Product features    

Attribute     Value    
Shoe size 44
Shoe size (UK) 10
Model Low shoe
Norm EN 20345
Safety class S1P
Material uppers Leather
Colour Black
Outsole PU
Mid-sole protection Yes
Material midsole Steel
Material toecap Steel
Antistatic Yes
Slip resistance SRC