ProductPage

PORTWEST Coverall multi-norm FR80

This coverall is perfect for the demands of the petrochemical industry. The highly technical fabric provides flame heat, iron splash, chemical, electric arc and has anti-static protection. The high collar and studded flaps on each pocket provide maximum protection. Knee pad pockets. Meets standards: EN ISO 11612 A1+A2 B1 C1 E3 F1; EN ISO 11611 Class 1 A1 + A2 EN 61482-1-2 Class 1; ASTM F1959 APTV 13.6 cal/cm2 ; EN13034 Type 6 ; EN1149-5; GOST - R Certified.

Size
Model: Boilersuits
Colour: Navy blue
Material: Bizflame multi 345gm
Norm
Clear filter      (7 of the 7 items displayed)
Overall FR80 navy blue size   S PORTWEST Overall FR80 navy blue size S ERIKS Item #: PORTFR80NARS

Catalogue item no 1: 5265337

Catalogue item no 2: W19E-50384

Overall FR80 navy blue size   M PORTWEST Overall FR80 navy blue size M ERIKS Item #: PORTFR80NARM

Catalogue item no 1: 5265336

Catalogue item no 2: W19E-50383

Overall FR80 navy blue size   L PORTWEST Overall FR80 navy blue size L ERIKS Item #: PORTFR80NARL

Catalogue item no 1: 5265335

Catalogue item no 2: W19E-50382

Overall FR80 navy blue size   XL PORTWEST Overall FR80 navy blue size XL ERIKS Item #: PORTFR80NARXL

Catalogue item no 1: 5265338

Catalogue item no 2: W19E-50385

Overall FR80 navy blue size   XXL PORTWEST Overall FR80 navy blue size XXL ERIKS Item #: PORTFR80NARXXL

Catalogue item no 1: 5265339

Catalogue item no 2: W19E-50386

Overall FR80 navy blue size   XXXL PORTWEST Overall FR80 navy blue size XXXL ERIKS Item #: PORTFR80NAR3XL

Catalogue item no 1: 5265334

Catalogue item no 2: W19E-50381

Overall marine blue 4XL PORTWEST Overall marine blue 4XL ERIKS Item #: PORTFR80NAR4XL

Catalogue item no 1: 5974757

Catalogue item no 2: W19E-58076

Size
Model: Boilersuits
Colour: Navy blue
Material: Bizflame multi 345gm
Norm
Clear filter      (7 of the 7 items displayed)