ProductPage

PORTWEST Yellow/navy S782 rain trousers

S782 - BIZFLAME RAIN HI VIS MULTI-PROTECTION TROUSER

Multi-protection lined waterproof breathable trousers that offer protection against multiple hazards. The fully elasticated waistband and back waist buggy maximise comfort the braces are fitted with a quick release buckle system. Trousers to be worn with jacket for full protection.
Meets standards:
EN471 Class 2:2
EN343 Class 3:3
EN ISO 14116
EN1149-5

Size
Model: Rain trousers
Colour: Yellow/Blue
Clear filter      (4 of the 4 items displayed)
Rain trousers S782 flame retardant yellow/navy blue size M PORTWEST Rain trousers S782 flame retardant yellow/navy blue size M ERIKS Item #: PORTS782YNRM

Catalogue item no 1: 5268443

Catalogue item no 2: W19E-50777

Rain trousers S782 flame retardant yellow/navy blue size L PORTWEST Rain trousers S782 flame retardant yellow/navy blue size L ERIKS Item #: PORTS782YNRL

Catalogue item no 1: 5268442

Catalogue item no 2: W19E-50776

Rain trousers S782 flame retardant yellow/navy blue size XL PORTWEST Rain trousers S782 flame retardant yellow/navy blue size XL ERIKS Item #: PORTS782YNRXL

Catalogue item no 1: 5268444

Catalogue item no 2: W19E-50778

Rain trousers S782 flame retardant yellow/navy blue size 2XL PORTWEST Rain trousers S782 flame retardant yellow/navy blue size 2XL ERIKS Item #: PORTS782YNRXXL

Catalogue item no 1: 5268445

Catalogue item no 2: W19E-50779

Size
Model: Rain trousers
Colour: Yellow/Blue
Clear filter      (4 of the 4 items displayed)