ProductPage

SIOEN Rain jacket 608Z Tornhill

RAIN JACKET

100 % waterproof / Windproof / Highly breathable / Water repellent outer fabric / Moisture attracting coating on the inside / Very comfortable / Supple / High tearresistance / Long zippuller for extra comfort while opening the zipper.
- Taped seams.
- Long zippullers for extra comfort while opening the zipper.
OUTSIDE.
- Straight collar.
- Detachable hood with chin protection + peak.
- Zip closure under double flap with press studs.
- 2 Inset chest pockets with zip closure.
- 2 Inset pockets with zip closure.
- 1 Sleeve pocket.
- 1 Napoleon pocket.
- Shaped sleeves.
- Elastic at end of sleeves with narrowing by touch & close fastening.
- Underarm ventilation.
- Drawstring in waist and hem.
- Back length 85 cm (L).
INSIDE.
- Fixed lining: mesh in body and polyamide in sleeves.
- 1 Inside pocket.
- Inside pocket for storage of hood.
- Different linings/ fleeces can be zipped in.
Siopor Extra: 100 % Polyester Fabric (cotton touch) with 100 % PU laminate/ ± 205 g/m².

Size
Model: Parka
Colour
Clear filter      (9 of the 9 items displayed)
Rain jacket 608Z navy blue/black size S SIOEN Rain jacket 608Z navy blue/black size S ERIKS Item #: SIOEN608ZN2LH2201/S

Catalogue item no 1: 5564381

Catalogue item no 2: W46M-50107

Rain jacket 608Z red/black size S SIOEN Rain jacket 608Z red/black size S ERIKS Item #: SIOEN608ZN2LH2203/S

Catalogue item no 1: 5564387

Catalogue item no 2: W46M-50113

Rain jacket 608Z navy blue/black size M SIOEN Rain jacket 608Z navy blue/black size M ERIKS Item #: SIOEN608ZN2LH2201/M

Catalogue item no 1: 5564380

Catalogue item no 2: W46M-50108

Rain jacket 608Z red/black size M SIOEN Rain jacket 608Z red/black size M ERIKS Item #: SIOEN608ZN2LH2203/M

Catalogue item no 1: 5564386

Catalogue item no 2: W46M-50114

Rain jacket 608Z navy blue/black size L SIOEN Rain jacket 608Z navy blue/black size L ERIKS Item #: SIOEN608ZN2LH2201/L

Catalogue item no 1: 5564379

Catalogue item no 2: W46M-50109

Rain jacket 608Z red/black size L SIOEN Rain jacket 608Z red/black size L ERIKS Item #: SIOEN608ZN2LH2203/L

Catalogue item no 1: 5564385

Catalogue item no 2: W46M-50115

Rain jacket 608Z navy blue/black size XL SIOEN Rain jacket 608Z navy blue/black size XL ERIKS Item #: SIOEN608ZN2LH2201/XL

Catalogue item no 1: 5564382

Catalogue item no 2: W46M-50110

Rain jacket 608Z red/black size XL SIOEN Rain jacket 608Z red/black size XL ERIKS Item #: SIOEN608ZN2LH2203/XL

Catalogue item no 1: 5564388

Catalogue item no 2: W46M-50116

Rain jacket 608Z red/black size 2XL SIOEN Rain jacket 608Z red/black size 2XL ERIKS Item #: SIOEN608ZN2LH2203/XXL

Catalogue item no 1: 5564389

Catalogue item no 2: W46M-50117

Size
Model: Parka
Colour
Clear filter      (9 of the 9 items displayed)