ProductPage

PORTWEST Orange/navy S782 rain trousers

S782 - BIZFLAME RAIN HI VIS MULTI-PROTECTION TROUSER

Multi-protection lined waterproof breathable trousers that offer protection against multiple hazards. The fully elasticated waistband and back waist buggy maximise comfort the braces are fitted with a quick release buckle system. Trousers to be worn with jacket for full protection.
Meets standards:
EN471 Class 2:2
EN343 Class 3:3
EN ISO 14116
EN1149-5

Size
Model: Rain trousers
Colour: Orange/blue
Clear filter      (4 of the 4 items displayed)
Rain trousers S782 orange/navy blue size M PORTWEST Rain trousers S782 orange/navy blue size M ERIKS Item #: PORTS782ONRM

Catalogue item no 1: 5268439

Catalogue item no 2: W19E-50773

Rain trousers S782 flame retardant orange/navy blue size L PORTWEST Rain trousers S782 flame retardant orange/navy blue size L ERIKS Item #: PORTS782ONRL

Catalogue item no 1: 5268438

Catalogue item no 2: W19E-50772

Rain trousers S782 flame retardant orange/navy blue size XL PORTWEST Rain trousers S782 flame retardant orange/navy blue size XL ERIKS Item #: PORTS782ONRXL

Catalogue item no 1: 5268440

Catalogue item no 2: W19E-50774

Rain trousers S782 orange/navy blue size 2XL PORTWEST Rain trousers S782 orange/navy blue size 2XL ERIKS Item #: PORTS782ONRXXL

Catalogue item no 1: 5268441

Catalogue item no 2: W19E-50775

Size
Model: Rain trousers
Colour: Orange/blue
Clear filter      (4 of the 4 items displayed)