ProductPage

PORTWEST Coverall multi-norm hi-visibility FR60

Multi-norm coverall constructed with a highly innovative high visibility flame-retardant multi-norm fabric. This comfortable garment offers protection against multiple risks including exposure to heat fire chemicals electrical arcs and welding. Features include twin-stitched hi-vis strips on chest arms shoulders and legs concealed 2-way front brass zip two concealed front chest pockets with piping detail concealed side access pockets hip pockets and rule pocket. The garment also has patented knee pad pockets designed with an innovative two tier adjustable system.

Colour: Hi Vis Yellow/Navy blue
Size
Model: Hi Vis overall
Material: Bizflame multi 345gm
Norm
Clear filter      (6 of the 6 items displayed)
Coverall multi-norm hi-visibility FR60 yellow/navy size S PORTWEST Coverall multi-norm hi-visibility FR60 yellow/navy size S ERIKS Item #: PORTFR60YNRS

Catalogue item no 1: 5265277

Catalogue item no 2: W19E-50378

Coverall multi-norm hi-visibility FR60 yellow/navy size M PORTWEST Coverall multi-norm hi-visibility FR60 yellow/navy size M ERIKS Item #: PORTFR60YNRM

Catalogue item no 1: 5265276

Catalogue item no 2: W19E-50377

Coverall multi-norm hi-visibility FR60 yellow/navy size L PORTWEST Coverall multi-norm hi-visibility FR60 yellow/navy size L ERIKS Item #: PORTFR60YNRL

Catalogue item no 1: 5265275

Catalogue item no 2: W19E-50376

Coverall multi-norm hi-visibility FR60 yellow/navy size XL PORTWEST Coverall multi-norm hi-visibility FR60 yellow/navy size XL ERIKS Item #: PORTFR60YNRXL

Catalogue item no 1: 5265278

Catalogue item no 2: W19E-50379

Coverall multi-norm hi-visibility FR60 yellow/navy size 2XL PORTWEST Coverall multi-norm hi-visibility FR60 yellow/navy size 2XL ERIKS Item #: PORTFR60YNRXXL

Catalogue item no 1: 5265279

Catalogue item no 2: W19E-50380

Coverall multi-norm hi-visibility FR60 yellow/navy size 3XL PORTWEST Coverall multi-norm hi-visibility FR60 yellow/navy size 3XL ERIKS Item #: PORTFR60YNR3XL

Catalogue item no 1: 5265274

Catalogue item no 2: W19E-50375

Colour: Hi Vis Yellow/Navy blue
Size
Model: Hi Vis overall
Material: Bizflame multi 345gm
Norm
Clear filter      (6 of the 6 items displayed)