ProductPage

LOWARA Horizontal multistage centrifugal pump, E-HM series

Clear filter      (180 of the 180 items displayed)
Page Size   
Next
Horizontal Multistage Pump 22HM05S55T5VVBE 5.5 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 22HM05S55T5VVBE 5.5 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104605111

Catalogue item no 1: 8417341

Horizontal Multistage Pump 22HM02S22T5RVBE 2.2 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 22HM02S22T5RVBE 2.2 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104605081

Catalogue item no 1: 8417335

Horizontal Multistage Pump 5HM17S30T5RQBE 3 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 5HM17S30T5RQBE 3 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104604701

Catalogue item no 1: 8417489

Horizontal Multistage Pump 1HM22N11T5RQBE 1.1 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 1HM22N11T5RQBE 1.1 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104604214

Catalogue item no 1: 8417325

Horizontal Multistage Pump 1HM16S07T5RVBE 0.75 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 1HM16S07T5RVBE 0.75 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104604151

Catalogue item no 1: 8417315

Horizontal Multistage Pump 5HM06N11T5RVBE 0.6 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 5HM06N11T5RVBE 0.6 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104604594

Catalogue item no 1: 8417449

Horizontal Multistage Pump 10HM05S22T5RVBE 2.2 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 10HM05S22T5RVBE 2.2 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104604831

Catalogue item no 1: 8419565

Horizontal Multistage Pump 1HM03P03T5RVBE 0.3 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 1HM03P03T5RVBE 0.3 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104600020

Catalogue item no 1: 8417269

Horizontal Multistage Pump 3HM11S11T5RVBE 1.1 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 3HM11S11T5RVBE 1.1 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104604391

Catalogue item no 1: 8417390

Horizontal Multistage Pump 3HM05P07T5RVBE 0.75 kW 400V 3 Phase 50Hz LOWARA Horizontal Multistage Pump 3HM05P07T5RVBE 0.75 kW 400V 3 Phase 50Hz ERIKS Item #: LOW104600160

Catalogue item no 1: 8417363

Clear filter      (180 of the 180 items displayed)
Page Size   
Next