ProductPage

LOWARA End suction pump, ESH series AISI 316

Clear filter      (58 of the 58 items displayed)
Page Size   
Next
End Suction Pump ESHE 32-250/110/P25VSSA 11 kW, 400/690V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 32-250/110/P25VSSA 11 kW, 400/690V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860240

Catalogue item no 1: 8418553

End Suction Pump ESHE 40-125/11/S25RSSA 1.1 kW, 230/400V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 40-125/11/S25RSSA 1.1 kW, 230/400V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860260

Catalogue item no 1: 8418560

End Suction Pump ESHE 65-160/75/P25VSNA 7.5 kW, 400/690V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 65-160/75/P25VSNA 7.5 kW, 400/690V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860560

Catalogue item no 1: 8418609

End Suction Pump ESHE 32-250/55/P25VSSA 5.5 kW, 400/690V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 32-250/55/P25VSSA 5.5 kW, 400/690V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860220

Catalogue item no 1: 8418554

End Suction Pump ESHE 32-200/40/P25VSSA 4 kW, 400/690V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 32-200/40/P25VSSA 4 kW, 400/690V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860200

Catalogue item no 1: 8418551

End Suction Pump ESHE 40-125/11/S25HSNA 1.1 kW, 230V 1 Phase 50Hz LOWARA End Suction Pump ESHE 40-125/11/S25HSNA 1.1 kW, 230V 1 Phase 50Hz ERIKS Item #: LOW101860820

Catalogue item no 1: 8418559

End Suction Pump ESHE 50-200/110/P25VSSA 11 kW, 400/690V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 50-200/110/P25VSSA 11 kW, 400/690V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860480

Catalogue item no 1: 8418593

End Suction Pump ESHE 50-125/22/P25RSSA 2.2 kW, 230/400V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 50-125/22/P25RSSA 2.2 kW, 230/400V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860400

Catalogue item no 1: 8418584

End Suction Pump ESHE 40-200/55/P25VSSA 5.5 kW, 400/690V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 40-200/55/P25VSSA 5.5 kW, 400/690V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860330

Catalogue item no 1: 8418573

End Suction Pump ESHE 25-160/22/P25RSSA 2.2 kW, 230/400V 3 Phase 50Hz, IP55 LOWARA End Suction Pump ESHE 25-160/22/P25RSSA 2.2 kW, 230/400V 3 Phase 50Hz, IP55 ERIKS Item #: LOW101860040

Catalogue item no 1: 8419583

Clear filter      (58 of the 58 items displayed)
Page Size   
Next