ItemPage
PCE

FESTO AND gate ZK-1/8-B 6680

Series: ZK

ERIKS item #:     ZK-1/8-B

Catalogue item no 1: 443850

Catalogue item no 2: W95A-50110

Manufacturer partnumber: 6680

Product features    

Attribute     Value    
Port thread type Parallel (G)
Port Size (in) 1/8
Temperature range (°C) from -10 to 60
Operating pressure (bar) from 1 to 10
Housing material Anodised aluminium
Material seal NBR
Fluid Compressed air in accordance with ISO8573-1:2010 [7:-:-]

Product documents

Document type Document type
Item Data sheet default Web Data Sheet    URL
Item URL default CAD link    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services