ItemPage
PCE

FESTO One-way flow control valve GRA-1/4-B 6509

Series: GRA

ERIKS item #:     GRA-1/4-B

Catalogue item no 1: 439924

Catalogue item no 2: W95A-38326

Manufacturer partnumber: 6509

Pneumatic Flow Control Valve 6509

Product features    

Attribute     Value    
Execution One-way flow control valve
Pneumatic connection 1 G1/4
Pneumatic connection 2 G1/4
Adjusting element Knurled screw
Material housing Zinc die-casting
Material adjusting screw Brass
Operating pressure (bar) from 0.1 to 10
Temperature range (°C) from -20 to 75
Nominal flow rate (l/min) 420
Fluid Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Weight (g) 180

Product documents

Document type Document type
Item Data sheet default Web Data Sheet    URL
Item URL default CAD link    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services