ItemPage
PCE

FESTO Non-return valve VMPA14-RV 8039820

Series: VMPA14

ERIKS item #:     VMPA14-RV

Catalogue item no 1: 9654636

Manufacturer partnumber: 8039820

Product features    

Attribute     Value    
Fitting type Piloted check valve
Material POM
Flow Rate (6 bar - delta p = 1 bar) (Nl/min) 350
Mounting Clip
Operating pressure (bar) from 0.5 to 8
Operating temperature (°C) from -5 to 50
Seal material NBR
Fluid Compressed air in accordance with ISO8573-1:2010 [7:4:4]

Product documents

Document type Document type
Item Data sheet default Web Data Sheet    URL
Item URL default CAD link    URL

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services