ItemPage
PCE

FLEXION Check Valve in-line nickel-plated brass G1/2"

Type: EPVCHK

ERIKS item #:     EPVCHK-1/2-FX

Catalogue item no 1: 5457990

Catalogue item no 2: W89A-14649

Manufacturer partnumber: EPVCHK-1/2-FX

In-line Check Valve EPVCHK-1/2

Product features    

Attribute     Value    
Fitting type Check valve
Thread type Internal thread BSPP (G)
Thread size 1/2
Flow Rate (6 bar - delta p = 1 bar) (Nl/min) 3500
Mounting In-line
Operating pressure (bar) from 2 to 10
Opening pressure (bar) 1
Operating temperature (°C) from -10 to 60
Body material Brass, nickel plated
Seal material Viton
Spring material Stainless steel
Fluid Compressed filtered air with or without lubrication

Dear Customer,

Coronavirus COVID-19 Update: As the UK government has taken the decision to close all non essential retail businesses this is now impacting on manufacturing and supply channels across the globe. We are working with our supply chain to maintain all product supply.

Our Webshop is experiencing a high volume of demand for certain products that are now classified as “RISK” supply lines. Once your order is placed we will review the availability of products and one of our team will contact you to confirm your order.

Thank you for your understanding during this unprecedented time.

Thank you on behalf of ERIKS Industrial Services