ProductPage

FLEXION Quick release safety coupling probe anodised aluminium male BSPP(G)

Product documents

Document Document type
Product overview



Shape: Coupling (female)
Material: Anodised aluminium
Norm: ISO 4414
Thread connection: External thread BSPP (G)
Size of threaded connection (inch)
Maximum operating pressure (bar): 12
Clear filter      (3 of the 3 items displayed)
Quick release safety coupling probe anodised aluminium male G1/4" FLEXION Quick release safety coupling probe anodised aluminium male G1/4" ERIKS Item #: QRC-46-C-1/4M-FX

Catalogue item no 1: 5458234

Catalogue item no 2: W89A-50273

In Stock
Price (Per piece):
£30.24
Quick release safety coupling probe anodised aluminium male G3/8" FLEXION Quick release safety coupling probe anodised aluminium male G3/8" ERIKS Item #: QRC-46-C-3/8M-FX

Catalogue item no 1: 5458235

Catalogue item no 2: W89A-50274

In Stock
Price (Per piece):
£30.24
Quick release safety coupling probe anodised aluminium male G1/2" FLEXION Quick release safety coupling probe anodised aluminium male G1/2" ERIKS Item #: QRC-46-C-1/2M-FX

Catalogue item no 1: 5458236

Catalogue item no 2: W89A-50275

In Stock
Price (Per piece):
£31.96
Shape: Coupling (female)
Material: Anodised aluminium
Norm: ISO 4414
Thread connection: External thread BSPP (G)
Size of threaded connection (inch)
Maximum operating pressure (bar): 12
Clear filter      (3 of the 3 items displayed)