ProductPage

FLEXION Process gauge stainless steel AISI 316L with BSPP(G) bottom entry

Cabinet diameter (mm): 100
Measuring range
Connection location: Bottom side
Connection: External thread (BSPP)
Size of process connection: 1/2
Cabinet material: Stainless steel 316L (AISI)
Process connection material: Stainless steel 316L (AISI)
Clear filter      (4 of the 4 items displayed)
Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry -1-0bar FLEXION Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry -1-0bar ERIKS Item #: PG100-SS-0/-1-BE-FX

Catalogue item no 1: 5457586

Catalogue item no 2: W89A-12810

Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry 0-2bar FLEXION Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry 0-2bar ERIKS Item #: PG100-SS-02-BE-FX

Catalogue item no 1: 5457587

Catalogue item no 2: W89A-12812

Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry 0-6bar FLEXION Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry 0-6bar ERIKS Item #: PG100-SS-06-BE-FX

Catalogue item no 1: 5457588

Catalogue item no 2: W89A-12814

Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry 0-10bar FLEXION Process gauge stainless steel AISI 316L 100mm G1/2" bottom entry 0-10bar ERIKS Item #: PG100-SS-10-BE-FX

Catalogue item no 1: 5457589

Catalogue item no 2: W89A-12816

Cabinet diameter (mm): 100
Measuring range
Connection location: Bottom side
Connection: External thread (BSPP)
Size of process connection: 1/2
Cabinet material: Stainless steel 316L (AISI)
Process connection material: Stainless steel 316L (AISI)
Clear filter      (4 of the 4 items displayed)