ItemPage
PCE

FLEXION Process gauge painted black steel 63mm R1/4" bottom entry 0-16bar

Type: PG

ERIKS item #:     PG63-16-BE-FX

Catalogue item no 1: 5457578

Catalogue item no 2: W89A-12794

Manufacturer partnumber: PG63-16-BE-FX

Pressure gauge for use in non-corrosive environments, typically used for pneumatic applications. Black painted steel case with polycarbonate window.

Product features    

Attribute     Value    
Measuring range from 0 to 16
Pressure unit bar/psi
Cabinet diameter (mm) 63
Connection location Bottom side
Connection External thread (BSPP)
Size of process connection 1/4
Cabinet material Black Painted Steel
Process connection material Brass
Window material Polycarbonate