ProductPage

FLEXION Process gauge black-painted steel with BSPP(G) bottom entry

Cabinet diameter (mm): 100
Measuring range
Connection location: Bottom side
Connection: External thread (BSPP)
Size of process connection: 3/8
Cabinet material: Black Painted Steel
Process connection material: Brass
Clear filter      (6 of the 6 items displayed)
Process gauge painted black steel 100mm G3/8" bottom entry 0--1bar FLEXION Process gauge painted black steel 100mm G3/8" bottom entry 0--1bar ERIKS Item #: PG100-0/-1-BE-FX

Catalogue item no 1: 5457580

Catalogue item no 2: W89A-12798

Process gauge painted black steel 100mm G3/8" bottom entry 0-2bar FLEXION Process gauge painted black steel 100mm G3/8" bottom entry 0-2bar ERIKS Item #: PG100-02-BE-FX

Catalogue item no 1: 5457581

Catalogue item no 2: W89A-12800

Process gauge painted black steel 100mm G3/8" bottom entry 0-6bar FLEXION Process gauge painted black steel 100mm G3/8" bottom entry 0-6bar ERIKS Item #: PG100-06-BE-FX

Catalogue item no 1: 5457582

Catalogue item no 2: W89A-12802

Process gauge painted black steel 100mm G3/8" bottom entry 0-10bar FLEXION Process gauge painted black steel 100mm G3/8" bottom entry 0-10bar ERIKS Item #: PG100-10-BE-FX

Catalogue item no 1: 5457583

Catalogue item no 2: W89A-12804

Process gauge painted black steel 100mm G3/8" bottom entry 0-16bar FLEXION Process gauge painted black steel 100mm G3/8" bottom entry 0-16bar ERIKS Item #: PG100-16-BE-FX

Catalogue item no 1: 5457584

Catalogue item no 2: W89A-12806

Process gauge painted black steel 100mm G3/8" bottom entry 0-20bar FLEXION Process gauge painted black steel 100mm G3/8" bottom entry 0-20bar ERIKS Item #: PG100-20-BE-FX

Catalogue item no 1: 5457585

Catalogue item no 2: W89A-12808

Cabinet diameter (mm): 100
Measuring range
Connection location: Bottom side
Connection: External thread (BSPP)
Size of process connection: 3/8
Cabinet material: Black Painted Steel
Process connection material: Brass
Clear filter      (6 of the 6 items displayed)