ProductPage

SMC Pressure Gauge with Limit Indicator, Colour Zone type (ø37.5) series G36-L

Product documents

Document Document type
Product Manual Features Catalogues    URL
Product overview

▪ Red and green zones offer improved visibility of pressure control range.
▪ Back side thread.
▪ R1/8
▪ Indication precision: ±3% F.S. (full span)

Cabinet diameter (mm): 37.5
Measuring range
Process connection: External thread
Size process connection: 1/8" BSPP(G)
Connection location: Back
Cabinet material: Steel
Window material: Polycarbonate
Clear filter      (2 of the 2 items displayed)
Pressure gauge with limit indicator, colour zone type G36-4-01-L SMC Pressure gauge with limit indicator, colour zone type G36-4-01-L ERIKS Item #: G36-4-01-L

Catalogue item no 1: 3910084

Catalogue item no 2: W16B-76715

Estimated delivery date 22-04-2024 
Price (Per piece):
£10.42
Pressure gauge with limit indicator, colour zone type G36-10-01-L SMC Pressure gauge with limit indicator, colour zone type G36-10-01-L ERIKS Item #: G36-10-01-L

Catalogue item no 1: 3964832

Catalogue item no 2: W16B-92221

Estimated delivery date 22-04-2024 
Price (Per piece):
£9.98
Cabinet diameter (mm): 37.5
Measuring range
Process connection: External thread
Size process connection: 1/8" BSPP(G)
Connection location: Back
Cabinet material: Steel
Window material: Polycarbonate
Clear filter      (2 of the 2 items displayed)