ItemPage
X
Zamro en ERIKS slaan de handen in een!

zamro.popup.line1

zamro.popup.line2

zamro.popup.link

PCE

FLEXION Glycerine Bottle 100mm Gauge

Type: GLY-BTL

ERIKS item #:     GLY-BTL-100MM-FX

Catalogue item no 1: 5457590

Catalogue item no 2: W89A-12818

Manufacturer partnumber: GLY-BTL-100MM-FX

Glycerine Bottle 100 ml fill GLY-BTL-100mm

Product features    

Attribute     Value    
Model Vibration damper
Material Clear glycerin
Volume 100ml